Shop All Fan and Limit Controls
Supco
Thermostat, Limit & Plenum, Range 250-210F
Mfr # SHL518
Zoro # G0511463
original price:
$13.09
8% off
new price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed Temp, Auto Reset Plenum Mount
- Switch Type SPST
- Width (In.) 1 7/8 in
- Height (In.) 2 7/8 in
- Switch Closes @ (F) 210 Degrees F
Product Information
- Brand Supco
- MFR # SHL518
- Zoro # G0511463
- UPC # 687152151332
- Country of Origin Mexico
- Category Fan and Limit Controls
Dimensions
Width (In.) | 1 7/8 in |
Height (In.) | 2 7/8 in |
Element Insertion Length (In.) | 3 1/8 in |
Overall Height | 3 in |
Overall Width | 1 7/8 in |
Insertion Length | 3 1/8 in |
Description
Plenum Thermostat, Product Type Plenum Thermostat, Application Limit Control, Contact Form SPST, Switch Action Open on Rise, Switch Opening Temperature 250 Degrees F, Switch Closing Temperature 210 Degrees F, Insertion Length 3 1/8 in, Input Voltage 120V AC, 240V AC, Overall Height 3 in, Overall Width 1 7/8 in, Series SHL, Reset Type Automatic Reset, Element Type Insertion, Resistive Amps @ 120V AC 15 A, Resistive Amps @ 240V AC 10 A, Inductive Amps @ 120V 3 A, Inductive Amps @ 240V 1.5 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Ventilation (B150E75NS)
- MRCOOL DIY 4th Gen Multi Zone 4 zone condenser 36K BTU W/25ft line set PR (DIYM436HPW00C84)
- BOSCH Cap Value (19830)
- DAYTON Propeller, Dia 8 In, Bore Dia 5/16 In (2MXZ6)
- SUPCO 4 Stainless Steel Temperature Probe (TP15)
- SUPCO Thermostat, Limit & Plenum, Range 190-170F (SHL508)
- SUPCO Thermostat, Adjustable Limit, 120/240V (SHM180)
- SUPCO High Temp Chart Recorder (CR87HT)
- SUPCO Four-In-One Pocket Socket Sae (DA86420)
- SUPCO Overload Relay (RO41)
- SUPCO Hot Start Capacitor (SPP6E)
- Supco Controls