Shop All Fan and Limit Controls
Supco
Thermostat, 180 to 200, 2-51/64in.D, SPST
Mfr # SHL521
Zoro # G9973092
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 180 to 200
- Switch Type SPST
- Depth (In.) 2 51/64 in
- Width (In.) 1 7/8 in
- Switch Closes @ (F) 180 Degrees F
Product Information
- Brand Supco
- MFR # SHL521
- Zoro # G9973092
- UPC # 687152219650
- Country of Origin Mexico
- Category Fan and Limit Controls
Dimensions
Depth (In.) | 2 51/64 in |
Width (In.) | 1 7/8 in |
Element Insertion Length (In.) | 7 in |
Insertion Length | 7 in |
Overall Depth | 2 3/4 in |
Overall Height | 2 3/4 in |
Overall Width | 1 7/8 in |
Description
Plenum Thermostat, Product Type Plenum Thermostat, Application Limit Control, Contact Form SPST, Switch Action Open on Rise, Switch Opening Temperature 200 Degrees F, Switch Closing Temperature 180 Degrees F, Maximum Control Temperature 200 Degrees F, Minimum Control Temperature 180 Degrees F, Insertion Length 7 in, Input Voltage 120V AC, 240V AC, Overall Depth 2 3/4 in, Overall Height 2 3/4 in, Overall Width 1 7/8 in, Series SHL, Reset Type Automatic Reset, Resistive Amps @ 120V AC 15 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEVRON PLEXCO Tubing, 5/32", Black, 500 ft. (1063635)
- LITEX INDUSTRIES 42" White Finish Ceiling Fan Incldes Blades and LED Light Kit (CC42WW4L)
- ARM & HAMMER Pleated Air Filter, 20" x 20" x 1", 4 Pack (KO20X20X1_4)
- TRANE Ctr02574 Single Pole 24V 40 Amp. (CTR02574)
- SUPCO Thermostat, Limit & Plenum, Range 250-210F (SHL518)
- SUPCO Thermostat, Limit & Plenum, Range 180-150F (SHL502)
- SUPCO Test Instrument (HVT2)
- SUPCO Overload Relay (RO41)
- SUPCO Low Pressure Switch, Range 10-25 (SLP1025)
- SUPCO Thermostat, Limit & Plenum, Range 190-170F (SHL508)
- NORDYNE 626461R L160 Manual Reset Safety (626461R)
- Supco Controls