Shop All Fan and Limit Controls
Supco
Thermostat, 140 to 160, 1-7/16in.D, SPST
Mfr # SHL511
Zoro # G9973117
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 140 to 160
- Switch Type SPST
- Depth (In.) 1 7/16 in
- Width (In.) 1 5/8 in
- Switch Closes @ (F) 140 Degrees F
Product Information
- Brand Supco
- MFR # SHL511
- Zoro # G9973117
- UPC # 687152151264
- Country of Origin Mexico
- Category Fan and Limit Controls
Dimensions
Depth (In.) | 1 7/16 in |
Width (In.) | 1 5/8 in |
Element Insertion Length (In.) | 3 1/8 in |
Overall Depth | 1 1/2 in |
Overall Height | 1 1/2 in |
Insertion Length | 3 1/8 in |
Overall Width | 1 5/8 in |
Description
Plenum Thermostat, Product Type Plenum Thermostat, Application Limit Control, Contact Form SPST, Switch Action Open on Rise, Switch Opening Temperature 160 Degrees F, Switch Closing Temperature 140 Degrees F, Maximum Control Temperature 160 Degrees F, Minimum Control Temperature 140 Degrees F, Insertion Length 3 1/8 in, Input Voltage 120V AC, 240V AC, Overall Depth 1 1/2 in, Overall Height 1 1/2 in, Overall Width 1 5/8 in, Series SHL, Reset Type Automatic Reset, Resistive Amps @ 120V AC 15 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Q4100C9056 Silicon Carbide (Q4100C9056)
- DAYTON Rectangular OEM Blower, 3200 RPM, 1 Phase, Direct, Rolled Steel (1TDU7)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-4125N)
- TRU AIRE Baseboard Return 30X6 (C123RW 30X6)
- SUPCO Thermostat, Limit & Plenum, Range 170-130F (SHL513)
- SUPCO High Pressure Switch (SHP300200)
- SUPCO Ventilator Motor (SM555)
- SUPCO Thermostat, 1-1/2" D, 2" W, 1" H (SHM350)
- SUPCO Thermostat, Limit & Plenum, Range 190-170F (SHL508)
- SUPCO Thermostat, 180 to 200, 2-51/64in.D, SPST (SHL521)
- SUPCO Thermostat, 1-1/2" D, 2" W, 1" H, Element Type: Insertion (LD170)
- Supco Controls