Shop All Fan and Limit Controls
Supco
Thermostat, 1-1/2" D, 2" W, 1" H
Mfr # SHM350
Zoro # G0749338
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 330 to 350
- Type Limit, Manual Reset
- Switch Type SPST
- Depth (In.) 1 1/2 in
- Width (In.) 2 in
Product Information
- Brand Supco
- MFR # SHM350
- Zoro # G0749338
- UPC # 687152186631
- Country of Origin Mexico
- Category Fan and Limit Controls
Dimensions
Depth (In.) | 1 1/2 in |
Width (In.) | 2 in |
Height (In.) | 1 in |
Overall Depth | 1 1/2 in |
Mounting Base Width | 1 5/8 in |
Overall Width | 2 in |
Mounting Base Length | 2 in |
Overall Height | 1 in |
Description
Manual Reset, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Manual Reset, Switch Closing Temperature Not Applicable, Switch Opening Temperature 350 Degrees F, Input Voltage 120V AC, 240V AC, Maximum Control Temperature 350 Degrees F, Minimum Control Temperature 330 Degrees F, Mounting Base Length 2 in, Mounting Base Width 1 5/8 in, Product Type Thermostat, Overall Depth 1 1/2 in, Overall Height 1 in, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRI-EAZ Industrial Dehumid, 325cfm, w/ Drain Pump (LGR 7000XLi)
- DAYTON Heavy Duty Fan, 26,979 cfm, 208-230/460V (7M8C6)
- KMC CONTROLS Reset Volume Controllers for VAV (CSC-2007)
- DURAFLO Duraflo 626110-00 Gable Vent, 22 in L x 16-1/2 in W Rough Opening, Polypropylene, White (626110-00)
- SUPCO Llsu Software (LLSU)
- SUPCO Thermostat, Limit & Plenum, Range 240-200F (SHL504)
- SUPCO Thermostat, 100 to 140, 2-51/64in.D, SPST (SHL505)
- SUPCO 4 Stainless Steel Temperature Probe (TP15)
- SUPCO Motor Number Sm670 By Supco (SM670)
- SUPCO Test Instrument (HVT2)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 300 (6UED0)
- Supco Controls