Shop All Pocket Thermometers
Supco
Thermometer, 1 In. H, 3-1/2 In. W
Mfr # ST09
Zoro # G0633477
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -40 Degrees to 392 Degrees F
- Temp. Range (C) -40 Degrees to 200 Degrees C
- Stem Length 2 1/2 in
- Display LCD
- Battery Type LR44
Product Information
- Brand Supco
- MFR # ST09
- Zoro # G0633477
- UPC # 687152032594
- Country of Origin China
- Category Pocket Thermometers
Dimensions
Stem Length | 2 1/2 in |
Width | 3-1/2" |
Height | 1" |
Manufacturers Warranty Length | 1 yr |
Details
Item | Digital Pocket Thermometer |
Temp. Range (F) | -40 Degrees to 392 Degrees F |
Temp. Range (C) | -40 Degrees to 200 Degrees C |
Display | LCD |
Battery Type | LR44 |
Auto Power Off | Yes |
Features | Hold, Min/Max, Pocket Clip |
Data Hold | Yes |
Resolution | 0.1 Degrees |
Includes | (1) LR44 Battery |
Description
Pocket Thermometer, Stem Length 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Differential Pressure Gauge, Plastic, Light Gray (DM-1128)
- EXTECH Heat Index Stopwatch, Relative Humidity (HW30)
- TRANSFORMING TECHNOLOGIES Heel Grounder, 1.25" Cup, Stretch HOOK AND LOOP, 1 Meg, Black (HG1360)
- BOURDON Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Silver (MEX3-D52.H23/0133)
- GENERAL TOOLS 213mm Stem Digital Pocket Thermometer, -58 Degrees to 482 Degrees F (DT310LAB)
- VEE GEE 5" Stem Digital Pocket Thermometer, 14 Degrees to 212 Degrees F (83110)
- ZORO SELECT 8" Stem Analog Dial Pocket Thermometer, 50 Degrees to 550 Degrees F (23NU27)
- TEL-TRU 5" Stem Analog Dial Pocket Thermometer, 25 Degrees to 125 Degrees F (3JPF6)
- ZORO SELECT 8" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F (23NU22)
- EXTECH 5" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F (392050)
- UEI TEST INSTRUMENTS NIST Certified 3-1/4" Stem Digital Pocket Thermometer w/ Magnet, -58 Degrees to 572 Degrees F (PDT550-N)
- Supco Pocket Thermometers