Shop All Nonelectrical Properties Data Loggers
Supco
Temperature Alarm with Display, Digital
Mfr # TA22
Zoro # G0438137
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Digital
- Temp. Range (F) -40 Degrees to 160 Degrees F
- Accuracy +/-2 Degrees F
- Remote Probe 6 Foot
- Height (In.) 5 in
Product Information
- Brand Supco
- MFR # TA22
- Zoro # G0438137
- UPC # 687152209538
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Height (In.) | 5 in |
Manufacturers Warranty Length | 1 yr |
Width (In.) | 3 in |
Depth (In.) | 1.5 in |
Overall Width | 3 1/8 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1 1/2 in |
Overall Height | 4 15/16 in |
Details
Description
Temperature Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Sound, Current Channels Not Applicable, Maximum Dew Point Measured 160 Degrees F, Minimum Dew Point Measured -40 Degrees F, For Phase Single, Calibration Certificate Type Not Certified, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Temp Probe, Industrial, Type K, -122 to932F (4JPN8)
- ZORO SELECT Analog Panel Meter, DC Current, 0-10 DC A (12G417)
- HDE Stray Voltage Detector Kit, 5 to 600V AC, 6 1/4 in Length, LED Indication (LV-5/K01)
- EXTECH Pinless Moisture Meter (MO257)
- SUPCO Chart Recorder, PK60 (E20120F7)
- SUPCO Data Logger, Temperature (SL500TC)
- SUPCO Chart 7 Day -30 DegreeC/10 Degree C, PK60 (CR87-17)
- SUPCO Data Logger, Temperature (SL500T)
- SUPCO Temp Datalogger Dual Temp (LTT)
- SUPCO Data View Logger, Temp and Humidity (DVTH)
- SUPCO Data Logger, Temperature and Humidity (SL300TH)
- Supco Nonelectrical Properties Data Loggers