Shop All Thermometer Accessories
Supco
Temp. Alarm, -10 to 80F, Battery Operated
Mfr # TA-7
Zoro # G1727853
original price:
$63.68
20% off
new price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -10 Degrees to 80 Degrees F
- Probe Length 6 ft
- Cord Length 72 in
- Power Source Battery
- Width 1 1/2 in
Product Information
- Brand Supco
- MFR # TA-7
- Zoro # G1727853
- UPC # 687152034147
- Country of Origin China
- Category Thermometer Accessories
Dimensions
Probe Length | 6 ft |
Cord Length | 72 in |
Width | 1 1/2 in |
Height | 5 3/4 in |
Depth | 1 in |
Cable Length | 6 ft |
Probe Diameter | 0.125 in |
Description
Temperature Alarm, -10 Degrees to 80 Degrees F, Alarm Style Audible, Adjustable Adjustable, Number of Set Points Single Point, Battery, NO, Audible Alarm Volume 70 dB, Cable Length 6 ft, Mounting Location Surface Mount, 9V Alkaline
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart, 8 In, +5 to +40, 31 Day, PK60 (C483)
- DWYER INSTRUMENTS Flowmeter, 10In Scale, 4-30 SCFM, 15-3/8In (RMC-123-SSV)
- SCS Metal-In Static Shield Bag, 10x18in, Pk100 (1001018)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLL160)
- SUPCO Temperature Alarm, -10 to 80F, 120VAC (TA-6)
- SUPCO Temperature Alarm, -10 to 80F (TA2)
- LOVE Temperature Switch, J, K, S Thermocouple (TSF-4010)
- REOTEMP Probe Guard, 3 ft. Stem, For 1/2 In. Probe (FM36-16)
- LASCAR Battery, For Lascar EL-USB-1-PRO (BATT 3V6 2/3AA)
- CONTROL CO Alum Write On Metal Tag, PK48 (3070)
- LOVE Temperature Switch, SPDT, 110VAC (TS3-50010)
- Supco Thermometer Accessories