Shop All Fan Parts
Supco
Start Capacitor, CS88108X330
Mfr # CS88-108X330
Zoro # G5460800
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 330V
- For Use With Motors; Compressors
- Fits Brand Various Electronic Devices
- Phase 3
- Features Operating Temperature: -40F to 149F
Product Information
Details
Voltage | 330V |
For Use With | Motors; Compressors |
Item | Start Capacitor,CS88108X330 |
Fits Brand | Various Electronic Devices |
Phase | 3 |
Features | Operating Temperature: -40F to 149F |
Description
Start Capacitor,CS88108X330
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Liq Level Ctl Weight Oper, Dpst (F59A-2C)
- MULTIFAN Exhaust Fan, 10 In, 240V (V2E25K1M72100)
- HESSAIRE Drain Plug (6017081)
- CLEVELAND CONTROLS Dual Setpoint Pressure Switch (DDP-109)
- SUPCO Oval Run Capacitor, CR5X370 (CR5X370)
- SUPCO Pick Tool for SF39 Series (SF3915)
- SUPCO Start Capacitor, CS270324X220 (CS270-324X220)
- SUPCO Round Dual Run Capacitor, CD50+5X440R (CD50+5X440R)
- SUPCO Mini-Split Run Cap, 2.5MFD x 450V (RC2.5X450)
- SUPCO Inspection Mirror, 2.25", Round (IM3)
- SUPCO Round Dual Run Capacitor, CD50+5X370R (CD50+5X370R)
- Supco Fan Parts