Shop All Fan Parts
Supco
Start Capacitor, CS829995X110
Mfr # CS829-995X110
Zoro # G5460852
product price: $8.99
/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110-125V
- For Use With Motors; Compressors
- Features Operating Temperature: -40F to 149F
- Phase 1
- Fits Brand Various Electronic Devices
Product Information
Details
Voltage | 110-125V |
For Use With | Motors; Compressors |
Features | Operating Temperature: -40F to 149F |
Item | Start Capacitor,CS829995X110 |
Phase | 1 |
Fits Brand | Various Electronic Devices |
Description
Start Capacitor,CS829995X110
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 24 in. x 24 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (24241.10 12PK)
- BROAN Recessed Electric Wall-Mount Heater, Recessed or Surface, 208/240V AC (194)
- SUPCO Hi Pressure Switch, 275 psi OP, 195 psi CL (SHP275195)
- DAYTON Propeller, Dia 6 In, Bore Dia 1/4 In (2MXY8)
- SUPCO Round Dual Run Capacitor, CD70+10X440R (CD70+10X440R)
- SUPCO Transformer, 40VA, 120VAC (SXT116)
- SUPCO Copper Drier, SUD103 (SUD103)
- SUPCO Mini-Split Run Cap, 6MFD x 450V (RC6X450)
- SUPCO Round Dual Run Capacitor, CD80+5X440R (CD80+5X440R)
- SUPCO Oval Run Capacitor, CR15X370 (CR15X370)
- LAU PARTS Blower Whl, 4 3/4"Hx5 1/8"W 1/2"Br Cw (02895808)
- Supco Fan Parts