Shop All Fan Parts
Supco
Start Capacitor, CS400480X220
Mfr # CS400-480X220
Zoro # G5460493
product price: $10.29
/ea
Sold in multiples of 2 for $20.58
$20.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 220V
- For Use With Motors; Compressors
- Features Operating Temperature: -40F to 149F
- Fits Brand Various Electronic Devices
- Phase 3
Product Information
Details
Voltage | 220V |
For Use With | Motors; Compressors |
Features | Operating Temperature: -40F to 149F |
Fits Brand | Various Electronic Devices |
Phase | 3 |
Item | Start Capacitor,CS400480X220 |
Description
Start Capacitor,CS400480X220
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Gauge, 1-1/2", 0/30 psi, 1/8" Back Mounted (2420-001)
- ETERNABOND Roof Repair Tape, 4 In x 25 Ft, 65 Mil (RSPW-4-25R)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 2 15/16 In (Q525-293S 2-2835-SGL)
- CARRIER VAV Controller (37HS900005)
- SUPCO Overload Relay, 1/12-1/5 HP, 115V (RO81)
- SUPCO Oval Run Capacitor, CR15X440 (CR15X440)
- SUPCO Core Removal Tool, SF3920 (SF3920)
- SUPCO Remote Annunciator (RA100Z)
- SUPCO Digital Pocket Thermometer, ST10 (ST10)
- SUPCO Round Run Capacitor, CR10X440R (CR10X440R)
- GE Defrost Thermostat (WR50X60)
- Supco Fan Parts