Shop All Fan Parts
Supco
Start Capacitor, CS270324X330
Mfr # CS270-324X330
Zoro # G5460688
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 330V
- For Use With Motors; Compressors
- Features Operating Temperature: -40F to 149F
- Phase 3
- Fits Brand Various Electronic Devices
Product Information
Details
Voltage | 330V |
For Use With | Motors; Compressors |
Features | Operating Temperature: -40F to 149F |
Phase | 3 |
Item | Start Capacitor,CS270324X330 |
Fits Brand | Various Electronic Devices |
Description
Start Capacitor,CS270324X330
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE SPACES Simple Spaces LTFG-W18 Fireplace Grate, 5-Bar (LTFG-W18)
- SUPCO Hard Start Kit, Relay and Start Capacitor, 90-277 Volts (SPP5)
- SCHAEFER 30" Stainless Steel Washdown Fan, 3 Ph (30CFO-SWDS-3-Q)
- DAYTON 12 in Backdraft Damper / Wall Shutter, 14-1/2 in x 14-1/2 in (53DR12)
- SUPCO Round Dual Run Capacitor, CD80+7.5X440R (CD80+7.5X440R)
- SUPCO Mini-Split Run Cap, 7.5MFD x 450V (RC7.5X450)
- SUPCO Gasket for SF5050 (SF0099)
- SUPCO Copper Drier, SUD114 (SUD114)
- SUPCO Quick Disc, Insulated, T1010, PK10 (T1010)
- SUPCO Round Dual Run Capacitor, CD30+5X370R (CD30+5X370R)
- BROAN Fan Blade (99020165)
- Supco Fan Parts