Shop All Fan and Limit Controls
Supco
Snap Disc From Supco
Mfr # LD225
Zoro # G3507010
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open and Close on Rise
- Application Limit Control with Fan Bypass
- Overall Width 1 5/8 in
- Standards CSA Certified, UL Listed
- Pilot Contact Rating 125 VA
Product Information
- Brand Supco
- MFR # LD225
- Zoro # G3507010
- Country of Origin Mexico
- Category Fan and Limit Controls
Dimensions
Overall Width | 1 5/8 in |
Mounting Base Length | 2 in |
Terminal Size | 1/4 in |
Mounting Base Width | 1 5/8 in |
Details
Item | Temperature Limit Controller |
Switch Action | Open and Close on Rise |
Application | Limit Control with Fan Bypass |
Standards | CSA Certified, UL Listed |
Pilot Contact Rating | 125 VA |
Resistive Amps @ 240V AC | 25 A |
Contact Rating (AC) | 10 A @ 120V AC, 30 A @ 240V AC, 5 A @ 240V AC, 60 A @ 120V AC |
Contact Form | SPDT |
Reset Type | Automatic Reset |
Resistive Amps @ 120V AC | 25 A |
Input Voltage | 240V AC |
Wire Connections | Quick Connect |
Mounting | Surface Mount |
Mounting Hole Center to Center Distance | 1 5/8 in |
Switch Closing Temperature | 185 Degrees F |
Switch Opening Temperature | 225 Degrees F |
Product Type | Temperature Limit Controller |
Series | LD |
Temperature Differential | 40 Degrees F |
Description
Temperature Limit Controller, Application Limit Control with Fan Bypass, Mounting Surface Mount, Contact Form SPDT, Switch Action Open and Close on Rise, Reset Type Automatic Reset, Switch Closing Temperature 185 Degrees F, Switch Opening Temperature 225 Degrees F, Input Voltage 240V AC, Mounting Base Length 2 in, Mounting Base Width 1 5/8 in, Product Type Temperature Limit Controller, Temperature Differential 40 Degrees F, Mounting Hole Center to Center Distance 1 5/8 in, Overall Width 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Axial Fan, Square, 115V AC, 1 Phase, 156 cfm, 10 1/10 in W. (3241110)
- ALL-FILTERS 16X16X2 Merv 11 Pleated AC Furnace Air Filter, 4PK (16162.11 4PK)
- PERFECT AIRE 8,000 BTU Energy Star U-Shaped Window AC, 8,000 BTU BtuH, 21.25 in W. (1PACU8000)
- LUMENITE Control, Single Relay, Track Mount, 110VAC (WFLT-TM-2011)
- SUPCO Thermostat, 180 to 200, 2-51/64in.D, SPST (SHL521)
- SUPCO Temperature Recorder (CR87B)
- SUPCO Evap Pan 400W 110V (CP801)
- SUPCO Pan Heater For Condensate Pump (30-OS)
- SUPCO Thermostat, Limit & Plenum, Range 190-170F (SHL508)
- SUPCO Motor Number Sm670 By Supco (SM670)
- SUPCO Thermal Cutout (STC5300)
- Supco Controls