Shop All Fan and Limit Controls
Supco
Snap Disc Control, Limit, Opens 170F
Mfr # L170
Zoro # G3761322
product price: $4.79
/ea
Sold in multiples of 3 for $14.37
$14.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Overall Height 2 in
- Standards CSA Certified, UL Listed
- Application Limit Control
- Overall Width 1 5/8 in
Product Information
- Brand Supco
- MFR # L170
- Zoro # G3761322
- Country of Origin Mexico
- Category Fan and Limit Controls
Dimensions
Overall Height | 2 in |
Overall Width | 1 5/8 in |
Mounting Base Length | 2 in |
Mounting Base Width | 1 5/8 in |
Terminal Size | 1/4 in |
Details
Item | Temperature Limit Controller |
Switch Action | Open on Rise |
Standards | CSA Certified, UL Listed |
Application | Limit Control |
Switch Closing Temperature | 150 Degrees F |
Switch Opening Temperature | 170 Degrees F |
Resistive Amps @ 120V AC | 25 A |
Contact Form | SPST |
Mounting Hole Center to Center Distance | 1 5/8 in |
Temperature Differential | 20 Degrees F |
Product Type | Temperature Limit Controller |
Contact Rating (AC) | 10 A @ 120V AC, 30 A @ 240V AC, 5 A @ 240V AC, 60 A @ 120V AC |
Input Voltage | 240V AC |
Reset Type | Automatic Reset |
Wire Connections | Quick Connect |
Series | L |
Mounting | Surface Mount |
Pilot Contact Rating | 125 VA |
Resistive Amps @ 240V AC | 25 A |
Description
Temperature Limit Controller, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 150 Degrees F, Switch Opening Temperature 170 Degrees F, Input Voltage 240V AC, Mounting Base Length 2 in, Mounting Base Width 1 5/8 in, Product Type Temperature Limit Controller, Temperature Differential 20 Degrees F, Mounting Hole Center to Center Distance 1 5/8 in, Overall Height 2 in, Overall Width 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLOW Master Flow F6IFD10X300 Insulated Flexible Duct, 10 in, Fiberglass, Silver (F6IFD10X300)
- HUNTER The Studio Series - 52" Blade Dia. Antique Brass (53063)
- CENTURY Electric Motor, 0.5 hp, 1-Phase, 115 V, 1/2 in Dia x 1-1/2 in L Shaft, Sleeve Bearing (GF2054)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2651200012)
- SUPCO Thermo-Disc 36T21 11144 L320-60F (L320)
- SUPCO Mfdfuse - Priced Per Bag., PK3 (MFDFUSE)
- SUPCO Thermostat, Limit & Plenum, Range 170-130F (SHL501)
- SUPCO Four-In-One Pocket Socket Sae (DA86420)
- SUPCO Vent Hood Motor Includes Impeller Blow (SM550)
- SUPCO Thermostat, 210 to 240, 2-51/64in.D, SPST (SHL509)
- WHITE-RODGERS Limit Control, 224-256F, Open/Rise (3L11-250)
- Supco Controls