Shop All Wire Markers
Supco
Slp0530 Pressure Switch
Mfr # SLP0530
Zoro # G0937417
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE Listed, UL Listed
- Application Low Limit
- Switch Action Open on Fall
- Control Type Low Cutout
- Rated Voltage 120V AC, 240V AC, 24V AC
Product Information
- Brand Supco
- MFR # SLP0530
- Zoro # G0937417
- Country of Origin China
- Category Wire Markers
Dimensions
Pressure Connection Size | 1/4 in |
Details
Item | Pressure Switch |
Standards | CE Listed, UL Listed |
Application | Low Limit |
Switch Action | Open on Fall |
Control Type | Low Cutout |
Rated Voltage | 120V AC, 240V AC, 24V AC |
Product Type | Pressure Switch |
Contact Form | SPST |
Minimum Operating Temperature | -31 Degrees F |
Body Material | Stainless Steel |
Pressure Connection Type | Flare |
Reset Type | Automatic Reset |
Electrical Connection Type | Hardwired |
Pressure Range Adjustability | Fixed |
Pressure Range - Minimum | 5 psi |
Maximum Operating Temperature | 149 Degrees F |
Pressure Connection Gender | Female |
Pressure Range - Maximum | 30 psi |
Description
Pressure Switch, Product Type Pressure Switch, Pressure Range - Maximum 30 psi, Pressure Range - Minimum 5 psi, Pressure Range Adjustability Fixed, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 240V AC, 24V AC, Contact Form SPST, Switch Action Open on Fall, Electrical Connection Type Hardwired, Reset Type Automatic Reset, Application Low Limit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Parking Sign, 6"H, 12"W, Aluminum, T1-1005-DG_12x6 (T1-1005-DG_12x6)
- SHOWA 7705PFT, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (7705PFTL)
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 48" W x (EGDFB040804)
- ZORO SELECT Glove Dispenser, PETG, 15-3/4 In.W, 3 Boxes (6GLA6)
- SUPCO Fan Cycling Pressure Switch 150-22 (SFC150225)
- SUPCO High Pressure Switch, Opens 600 PSI (SHP600475)
- BRADY 2" x 1-1/4" Black Wire Marking Sleeves, B33D-750-2-342BK (B33D-750-2-342BK)
- 3M Wire Marker Tape Dispenser, PK10, Color: Red (STD-0-9X)
- PANDUIT P1 Cassette, Self-Lam Label, Vinyl, 1.00" W x 1.60" H, S100X160VAC (S100X160VAC)
- 3M Scotch-Code Wire Marker Tape Refill, SDR, Legend 10 to 19, Preprinted, Self-Adhesive Attach, Pack 10 (SDR-10-19)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-15-361-5 (LAT-15-361-5)
- Supco Wire Markers