Shop All Sequencers
Supco
Sequencer, Number of Switches 3, 1-110 Sec
Mfr # Q105
Zoro # G2431764
original price:
$26.05
10% off
new price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 3 1/4 in
- Aux. Switch Off Time (Sec.) 1 to 110
- Resistive Amps @ 120V 25 A
- Locked Rotor Amps @ 120V 72 A
- Number of Switches 3
Product Information
- Brand Supco
- MFR # Q105
- Zoro # G2431764
- UPC # 687152023714
- Country of Origin China
- Category Sequencers
Dimensions
Width (In.) | 3 1/4 in |
Height (In.) | 1 7/8 in |
Depth (In.) | 2 in |
Overall Depth | 2 in |
Overall Length | 1 7/8 in |
Overall Width | 3 1/4 in |
Description
Electric Sequencer, Application Electric Furnaces, Gas Furnaces, Heat Pumps, Oil Furnaces, Auxiliary Switch Off Maximum 110 sec, Auxiliary Switch Off Minimum 1 sec, Auxiliary Switch On Maximum 110 sec, Auxiliary Switch On Minimum 1 sec, Full Load Current @ 120V AC 14 A, Full Load Current @ 240V AC 7 A, Locked Rotor Current @ 120V AC 72 A, Locked Rotor Current @ 240V AC 42 A, Main Switch Off Maximum 110 sec, Main Switch Off Minimum 1 sec, Main Switch On Maximum 110 sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Belt 95" Browning Belt (BX92)
- GOODMAN 20415402 Grille-Intake (20415402)
- AAON MODULE COMP 24VAC CORESENSE (V47400)
- AIR HANDLER Fiberglass Air Filter, 20x25x1", MERV 5 (1W096)
- ZORO SELECT Electric Sequencer, 2 Switch, 30-90 Sec (6UEE7)
- ZORO SELECT Electric Sequencer, 1 Switch, 1-20 Sec (6UEE6)
- ZORO SELECT Electric Sequencer, 1 Switch, 30-90 Sec (6UEE5)
- WHITE-RODGERS Electric Sequencer, 1-15/16" H, 3-13/64" W (24A34 006S1)
- ZORO SELECT Electric Sequencer, 4 Switch, 1-110 Sec (6UEF0)
- ZORO SELECT Electric Sequencer, 3 Switch, 1-110 Sec (6UEE9)
- ZORO SELECT Electric Sequencer, 2 Switch, 1-20 Sec (6UEE8)
- Supco Sequencers