Shop All Fan Parts
Supco
Round Run Capacitor, CR80X370R
Mfr # CR80X370R
Zoro # G5459647
product price: $11.19
/ea
Sold in multiples of 5 for $55.95
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 370VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Fits Brand Various Electronic Devices
- Features Operating Temperature: -13F to 185F
- Phase 3
Product Information
Details
Voltage | 370VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Fits Brand | Various Electronic Devices |
Item | Round Run Capacitor,CR80X370R |
Features | Operating Temperature: -13F to 185F |
Phase | 3 |
Description
Round Run Capacitor,CR80X370R
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Electric Actuator, 88 in.-lb., -40 to140 (MS8110A1008)
- COPELAND Capacitor, 145/175Mfd 250V Rnd Cap-Start (914-0036-04)
- DAYTON Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 4460/6400 CFM (7DD03)
- ERIE Vt2317G13A030 24V 3/4" Sweat (VT2317G13A)
- SUPCO General Purpose Timer, 24 hr. (ST101)
- SUPCO Oval Run Capacitor, CR15X440 (CR15X440)
- SUPCO Round Dual Run Capacitor, CD30+10X370R (CD30+10X370R)
- SUPCO Round Dual Run Capacitor, CD70+10X440R (CD70+10X440R)
- SUPCO Spade, Insulated, T1050, PK15 (T1050)
- SUPCO Start Capacitor, CS88108X330 (CS88-108X330)
- DAYTON Motor Assembly (VE1RWB5MAG)
- Supco Fan Parts