Shop All Fan Parts
Supco
Round Run Capacitor, CR3X370R
Mfr # CR3X370R
Zoro # G5459358
product price: $1.85
/ea
Sold in multiples of 5 for $9.25
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 370VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Fits Brand Various Electronic Devices
- Features Operating Temperature: -13F to 185F
- Phase 3
Product Information
Details
Voltage | 370VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Fits Brand | Various Electronic Devices |
Item | Round Run Capacitor,CR3X370R |
Features | Operating Temperature: -13F to 185F |
Phase | 3 |
Description
Round Run Capacitor,CR3X370R
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT ICE Mounting Base, Evaporator (PI502733)
- FENWAL Control Board, 24V (35-615922-125)
- SANTA FE Dehumidifier Supply Duct Collar (1) 8", Use with Santa-Fe Compact 70 (4030203)
- LAU PARTS Blower Wheel, 9 1/2"Hx9 1/2"W 3/4"Bore (00851912)
- SUPCO Copper Drier, SUD110 (SUD110)
- SUPCO Low Lead Tap Valve, STV2DLL (STV2DLL)
- SUPCO Round Dual Run Capacitor, CD45+10X370R (CD45+10X370R)
- SUPCO Connector, T1124, PK10 (T1124)
- SUPCO Oval Run Capacitor, CR20X440 (CR20X440)
- SUPCO Core Removal Tool, Ball Valve, 5/16" Cplg (SF3956)
- DAYTON Motor Assembly (VE1RWB4MAG)
- Supco Fan Parts