Shop All Fan Parts
Supco
Round Run Capacitor, CR10X440R
Mfr # CR10X440R
Zoro # G5459522
Sold in multiples of 5 for $12.25
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 440VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Fits Brand Various Electronic Devices
- Features Operating Temperature: -13F to 185F
- Phase 3
Product Information
Details
Voltage | 440VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Fits Brand | Various Electronic Devices |
Features | Operating Temperature: -13F to 185F |
Item | Round Run Capacitor,CR10X440R |
Phase | 3 |
Description
Round Run Capacitor,CR10X440R
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Cartridge, Water Filter , 4C (960100)
- EASY HEAT PSR CABLE 50 FT (PSR1050)
- TEMPCO Silicone Rubber Enclosure Heater, 60W (EHR00008)
- ALL-FILTERS 22X22X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (22221.10 4PK)
- SUPCO Round Run Capacitor, CR100X370R (CR100X370R)
- SUPCO Start Capacitor, CS270324X330 (CS270-324X330)
- SUPCO Oval Run Capacitor, CR80X440 (CR80X440)
- SUPCO Start Capacitor, CS270324X220 (CS270-324X220)
- SUPCO Drain Heater, 120V, 15W (SH201)
- SUPCO Low Lead Tap Valve, STV2DLL (STV2DLL)
- INTERNATIONAL ENVIRONMENTAL Non-Programmable Fan Coil Thermostat (71520318)
- Supco Fan Parts