Shop All Fan Parts
Supco
Round Dual Run Capacitor, CD80+7.5X440R
Mfr # CD80+7.5X440R
Zoro # G5459111
product price: $10.69
/ea
Sold in multiples of 5 for $53.45
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 440VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Features Operating Temperature: -13F to 185F
- Fits Brand Various Electronic Devices
- Phase 3
Product Information
Details
Voltage | 440VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Features | Operating Temperature: -13F to 185F |
Fits Brand | Various Electronic Devices |
Item | Round Dual Run Capacitor,CD80+7.5X440R |
Phase | 3 |
Description
Round Dual Run Capacitor,CD80+7.5X440R
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RW BECKETT Blower Wheel, 4 1/4 Dia, 3 7/16 In Depth (2459GU)
- ESSEX WHITE RODGERS Limit Switch (3L01-230)
- HUNTER Ceiling Fan, 54 in. Blade Dia., Single Phase, 120 (50473)
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 15 1/2 in L., Nitride Ignitor (21D64-2)
- SUPCO Oval Run Capacitor, CR80X440 (CR80X440)
- SUPCO Round Dual Run Capacitor, CD60+5X440R (CD60+5X440R)
- SUPCO Quick Disc, Insulated, T1027, PK10 (T1027)
- SUPCO Defrost Timer, 240V-60 Hz (S814521)
- SUPCO Copper Drier, SUD109 (SUD109)
- SUPCO Waterless Trap For Condensate Line (RLC051)
- DAYTON Motor (22YH19)
- Supco Fan Parts