Shop All Fan Parts
Supco
Round Dual Run Capacitor, CD80+5X440R
Mfr # CD80+5X440R
Zoro # G5459190
product price: $10.49
/ea
Sold in multiples of 5 for $52.45
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 440VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Phase 3
- Fits Brand Various Electronic Devices
- Features Operating Temperature: -13F to 185F
Product Information
Details
Voltage | 440VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Phase | 3 |
Fits Brand | Various Electronic Devices |
Item | Round Dual Run Capacitor,CD80+5X440R |
Features | Operating Temperature: -13F to 185F |
Description
Round Dual Run Capacitor,CD80+5X440R
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Louver, No Vision, Dk Bronze, 24 x 12 (L-700-BFDKB-24x12)
- YORK SOURCE1 Blw Assem WHsg Wheel Shaft And Brngs (S1-02638612000)
- AMERIMAX HOME PRODUCTS Flashing Alum14X10Wh/Brn (69414)
- SOLER & PALAU Filter Box, w/Metal Clips, 8" (MFL-200)
- SUPCO Mini-Split Run Cap, 1MFD x 450V (RC1X450)
- SUPCO Mini-Split Run Cap, 1.5MFD x 450V (RC1.5X450)
- SUPCO Oval Run Capacitor, CR100X370 (CR100X370)
- SUPCO Mini-Split Run Cap, 15MFD x 450V (RC15X450)
- SUPCO Quick Disc, Insulated, T1010C, PK100 (T1010C)
- SUPCO Closed End Conn, T1057C, PK100 (T1057C)
- GOODWAY Nylon Brush, 11/16 In, Use With 6PZV1, PK10 (SC-TC-BN-11/16)
- Supco Fan Parts