Shop All Fan Parts
Supco
Round Dual Run Capacitor, CD75+10X370R
Mfr # CD75+10X370R
Zoro # G5458588
product price: $8.79
/ea
Sold in multiples of 5 for $43.95
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 370VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Phase 3
- Fits Brand Various Electronic Devices
- Features Operating Temperature: -13F to 185F
Product Information
Details
Voltage | 370VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Phase | 3 |
Item | Round Dual Run Capacitor,CD75+10X370R |
Fits Brand | Various Electronic Devices |
Features | Operating Temperature: -13F to 185F |
Description
Round Dual Run Capacitor,CD75+10X370R
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Muffin Fan Finger Guard, 115VAC, 10" W. (WAGARD10)
- RANCO Heat Pump Reversing Valve, 7/8x1-1/8 In (V10-418140-170)
- BRAY Butterfly Valve, 120V, 8 in. (70-0201-113DA-536A)
- SUPCO Access Fitting, SF5578 (SF5578)
- SUPCO Round Dual Run Capacitor, CD25+10X440R (CD25+10X440R)
- SUPCO Cond Motor, 4 Watt, 120V, CWOSE (SM5211)
- SUPCO Transformer, 50VA, 120/208/240VAC (SXT150)
- SUPCO Round Dual Run Capacitor, CD20+10X370R (CD20+10X370R)
- SUPCO Oval Run Capacitor, CR15X370 (CR15X370)
- SUPCO Copper Drier, SUD114 (SUD114)
- JB INDUSTRIES Gauge (M2-500)
- Supco Fan Parts