Shop All Fan Parts
Supco
Round Dual Run Capacitor, CD70+7.5X440R
Mfr # CD70+7.5X440R
Zoro # G5459120
Sold in multiples of 5 for $42.95
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 440VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Features Operating Temperature: -13F to 185F
- Fits Brand Various Electronic Devices
- Phase 3
Product Information
Details
Voltage | 440VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Features | Operating Temperature: -13F to 185F |
Fits Brand | Various Electronic Devices |
Phase | 3 |
Item | Round Dual Run Capacitor,CD70+7.5X440R |
Description
Round Dual Run Capacitor,CD70+7.5X440R
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAMLICO AIR 12 in. W X 24 in. H X 1 in. D Fiberglass 4 MERV Air Filter (11104-011224)
- HESSAIRE Shutter, Dayton, For 484X42, 484X43 (S20SF)
- AMERICAN METAL FILTER 18 X 24 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201824)
- AIR HANDLER 10x10x2 Synthetic Pleated Air Filter, MERV 8 (2EKE1)
- SUPCO Round Dual Run Capacitor, CD45+5X370R (CD45+5X370R)
- SUPCO Closed End Conn, T1057C, PK100 (T1057C)
- SUPCO Capillary Tube, 0.046 I.D. x 12 ft. (BC46X12)
- SUPCO Round Dual Run Capacitor, CD70+10X370R (CD70+10X370R)
- SUPCO Oval Run Capacitor, CR15X440 (CR15X440)
- SUPCO Oval Run Capacitor, CR3X370 (CR3X370)
- DAYTON Water Distributor (HV120004G)
- Supco Fan Parts