Shop All Fan Parts
Supco
Round Dual Run Capacitor, CD70+10X440R
Mfr # CD70+10X440R
Zoro # G5459163
product price: $9.85
/ea
Sold in multiples of 5 for $49.25
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 440VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Phase 3
- Features Operating Temperature: -13F to 185F
- Fits Brand Various Electronic Devices
Product Information
Details
Voltage | 440VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Phase | 3 |
Features | Operating Temperature: -13F to 185F |
Item | Round Dual Run Capacitor,CD70+10X440R |
Fits Brand | Various Electronic Devices |
Description
Round Dual Run Capacitor,CD70+10X440R
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pleated Air Filter, 12x24x2, MERV 8, High Capacity, Synthetic, 6B975, White (6B975)
- ACTIVE AIR Inline Duct Fan, 4", 165 CFM (ACDF4)
- GOODMAN Pressure Switch-1.19"Pf SPST (B1370148)
- AQUA KOOL COOLER PAD ROLL33""X160"" (3079)
- SUPCO Oval Run Capacitor, CR45X370 (CR45X370)
- SUPCO Coupler, 1/4"F x 1/2"M (SF2012)
- SUPCO Inspection Mirror, 1.25", Round (IM1)
- SUPCO Oval Run Capacitor, CR3X370 (CR3X370)
- SUPCO Connector, T1124C, PK100 (T1124C)
- SUPCO Round Run Capacitor, CR6X440R (CR6X440R)
- BROAN Grille Cover with Springs (97011308)
- Supco Fan Parts