Shop All Fan Parts
Supco
Round Dual Run Capacitor, CD70+10X370R
Mfr # CD70+10X370R
Zoro # G5458551
product price: $7.69
/ea
Sold in multiples of 5 for $38.45
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 370VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Features Operating Temperature: -13F to 185F
- Fits Brand Various Electronic Devices
- Phase 3
Product Information
Details
Voltage | 370VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Features | Operating Temperature: -13F to 185F |
Fits Brand | Various Electronic Devices |
Phase | 3 |
Item | Round Dual Run Capacitor,CD70+10X370R |
Description
Round Dual Run Capacitor,CD70+10X370R
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Motor (52R898)
- DWYER INSTRUMENTS Body Gasket (121-14-1)
- LORELL 3-speed Box Fan (00301)
- MASTERCOOL Flaring Cone 37 Degree (71098-01)
- SUPCO Mini-Split Run Cap, 20MFD x 450V (RC20X450)
- SUPCO Round Dual Run Capacitor, CD20+10X370R (CD20+10X370R)
- SUPCO Transformer (T45)
- SUPCO Quick Disc, Insulated, T2004, PK20 (T2004)
- SUPCO Quick Disc, Insulated, T2002, PK20 (T2002)
- SUPCO Round Dual Run Capacitor, CD60+15X440R (CD60+15X440R)
- QMARK Transformer, 480/24 Volts (5814-0003-002)
- Supco Fan Parts