Shop All Fan Parts
Supco
Round Dual Run Capacitor, CD60+15X440R
Mfr # CD60+15X440R
Zoro # G5458542
product price: $9.49
/ea
Sold in multiples of 5 for $47.45
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 440VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Features Operating Temperature: -13F to 185F
- Phase 3
- Fits Brand Various Electronic Devices
Product Information
Details
Voltage | 440VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Item | Round Dual Run Capacitor,CD60+15X440R |
Features | Operating Temperature: -13F to 185F |
Phase | 3 |
Fits Brand | Various Electronic Devices |
Description
Round Dual Run Capacitor,CD60+15X440R
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCH Vacuum Pump Oil, 1 gal., 0.87 Spec Gravity (8995P-15)
- ALL-FILTERS 20X20X4 Merv 11 Pleated AC Furnace Air Filter, 3PK (20204.11 3PK)
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC Air Filter Replacements, Honeywell F100 / F150 #FC100A1037, 2PK (20255.11H)
- AIR HANDLER 10 in x 85 ft x 2 in Fiberglass Air Filter Roll MERV 5, Blue/White (30YJ57)
- SUPCO Closed End Conn, T1057 PK15 (T1057)
- SUPCO Line Tap Valve, 1/2", 5/8" (A2)
- SUPCO Low Lead Tap Valve, STV2LL (STV2LL)
- SUPCO Round Dual Run Capacitor, CD40+3X440R (CD40+3X440R)
- SUPCO Mini-Split Run Cap, 10MFD x 450V (RC10X450)
- SUPCO Allin Liquid Eye, 1/4" MFLR x 1/4" (SG114R)
- ANTHONY Door Gasket, 29-3/4" x 65-1/16" (02-14160-2020)
- Supco Fan Parts