Shop All Fan Parts
Supco
Round Dual Run Capacitor, CD45+5X440R
Mfr # CD45+5X440R
Zoro # G5458947
product price: $6.49
/ea
Sold in multiples of 5 for $32.45
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 440VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Fits Brand Various Electronic Devices
- Features Operating Temperature: -13F to 185F
- Phase 3
Product Information
Details
Voltage | 440VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Fits Brand | Various Electronic Devices |
Features | Operating Temperature: -13F to 185F |
Phase | 3 |
Item | Round Dual Run Capacitor,CD45+5X440R |
Description
Round Dual Run Capacitor,CD45+5X440R
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTEC Blower, Forward Curve, 10 in (P25SS4P050)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 15 in W, 8 in L (BGF05)
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLZ4)
- CAREFREE OF COLORADO Carefree of Colorado C6F-R001831006 Motor Cover Kit - Black (C6F-R001831006)
- SUPCO Round Run Capacitor, CR40X440R (CR40X440R)
- SUPCO Porcelain Wire Connector, T2070C, PK100 (T2070C)
- SUPCO Start Capacitor, CS270324X220 (CS270-324X220)
- SUPCO Capacitor Shelf, PK4 (CSX4)
- SUPCO Round Dual Run Capacitor, CD50+7.5X440R (CD50+7.5X440R)
- SUPCO Valve Cores, 6, w/Wrench (SF3805)
- ANTHONY Door Gasket, 28-7/8" x 76-7/8" (02-14799-0004)
- Supco Fan Parts