Shop All Fan Parts
Supco
Round Dual Run Capacitor, CD45+5X370R
Mfr # CD45+5X370R
Zoro # G5458938
product price: $6.85
/ea
Sold in multiples of 5 for $34.25
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 370VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Phase 3
- Features Operating Temperature: -13F to 185F
- Fits Brand Various Electronic Devices
Product Information
Details
Voltage | 370VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Phase | 3 |
Item | Round Dual Run Capacitor,CD45+5X370R |
Features | Operating Temperature: -13F to 185F |
Fits Brand | Various Electronic Devices |
Description
Round Dual Run Capacitor,CD45+5X370R
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Whole House Fan, 24 In, 115 Volt (2EAX5)
- MCDONNELL & MILLER Float Bellows Assembly (344200)
- ACCUMULAIR Pleated Air Filter, 19" x 21" x 1", 4 Pack (FI19X21_4)
- AIR HANDLER 12x24x4 Synthetic Pleated Air Filter, MERV 8 (2EKG4)
- SUPCO Round Run Capacitor, CR25X370R (CR25X370R)
- SUPCO Spade, Insulated, T1049C, PK100 (T1049C)
- SUPCO Transformer, 50VA, 120/208/240VAC (SXT150)
- SUPCO Round Dual Run Capacitor, CD35+5X440R (CD35+5X440R)
- SUPCO Grommet, 3/8", Charging Hose (SF5038)
- SUPCO Drain Heater, 120V, 15W (SH201)
- SUPCO Round Run Capacitor, CR25X440R (CR25X440R)
- Supco Fan Parts