Shop All Fan Parts
Supco
Round Dual Run Capacitor, CD45+10X370R
Mfr # CD45+10X370R
Zoro # G5458369
product price: $7.69
/ea
Sold in multiples of 5 for $38.45
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 370VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Phase 3
- Fits Brand Various Electronic Devices
- Features Operating Temperature: -13F to 185F
Product Information
Details
Voltage | 370VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Phase | 3 |
Fits Brand | Various Electronic Devices |
Item | Round Dual Run Capacitor,CD45+10X370R |
Features | Operating Temperature: -13F to 185F |
Description
Round Dual Run Capacitor,CD45+10X370R
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLER & PALAU Y Sheet Metal Adaptor, 6" (SY-6)
- SELKIRK Pipe Pellet Vent 3X24In Galv (3VP-24)
- YELLOW JACKET 4-V TITAN R32/454B/410A PSI @F MANIFOLD (49974)
- RANCO Pressure Switch, Low Pressure App, Auto Reset, 20psi Open, 45psi Close (RHS-2045)
- SUPCO Oval Run Capacitor, CR12.5X440 (CR12.5X440)
- SUPCO Porcelain Wire Connector, T1164, PK15 (T1164)
- SUPCO Connector, 1/4", FPT (SF2041)
- SUPCO Fin Jack, FPT10 (FPT10)
- SUPCO Oval Run Capacitor, CR10X370 (CR10X370)
- SUPCO Core Removal Tool, SF3910 (SF3910)
- DELFIELD Door Gasket, 24-1/4" x 15-1/2" (1701189)
- Supco Fan Parts