Shop All Fan Parts
Supco
Round Dual Run Capacitor, CD25+10X440R
Mfr # CD25+10X440R
Zoro # G5458159
product price: $5.19
/ea
Sold in multiples of 5 for $25.95
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 440VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Phase 3
- Features Operating Temperature: -13F to 185F
- Fits Brand Various Electronic Devices
Product Information
Details
Voltage | 440VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Phase | 3 |
Features | Operating Temperature: -13F to 185F |
Fits Brand | Various Electronic Devices |
Item | Round Dual Run Capacitor,CD25+10X440R |
Description
Round Dual Run Capacitor,CD25+10X440R
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Elbow Pipe 90Dgre 24Ga 7In Blk (BM0024)
- KING ELECTRIC Kcv Cove Heater 94" 120V 1125W White (KCV1212-W)
- ARMSTRONG INTERNATIONAL Steam Trap, 175 psi, 377F, 5-1/8 In. L (175A3)
- ALL-FILTERS 12X24X4 MERV 13 Pleated AC Furnace Air Filter, 3PK (12244.13 3PK)
- SUPCO Compressor Terminal, T1129C, PK100 (T1129C)
- SUPCO Connector, 1/4", FPT (SF2041)
- SUPCO Connector, T1123C, PK100 (T1123C)
- SUPCO Mini-Split Run Cap, 6MFD x 450V (RC6X450)
- SUPCO Quick Disc, Insulated, T1010, PK10 (T1010)
- SUPCO Porcelain Wire Connector, T1164C, PK100 (T1164C)
- AIR-DRIVE Replacement Blade (RP301130G)
- Supco Fan Parts