Shop All AC & Refrigeration Accessories
Supco
Refrigerant Cap Locks, Universal, PK10
Mfr # SFL51610
Zoro # G7952483
product price: $34.95
/pk 10, $3.50/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1/2 in
- Thread Size 5/16 in
- Color Black
- Material Thermoplastic
- Refrigerant Type Universal
Product Information
- Brand Supco
- MFR # SFL51610
- Zoro # G7952483
- UPC # 687152251063
- Country of Origin China
- Category AC & Refrigeration Accessories
Dimensions
Length | 1/2 in |
Thread Size | 5/16 in |
Details
Color | Black |
Material | Thermoplastic |
Refrigerant Type | Universal |
Item | Refrigerant Cap Locks |
Description
Refrigerant Cap Locks, Refrigerant Type Universal, Thread Size 5/16 In., Length 1/2 In., Color Black, Material Thermoplastic, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL CEILING FANS Kaliza, 56 in. Ceiling Fan with Light & Remote Control, Pewter (51626-40)
- TESTO Carrying Case, 10-39/34" L, Black (0516 0260)
- TRANE Cnt03600 16 Pin Fan Control (CNT03600)
- ZORO SELECT Return Air Grille, 9.75 X 31.75, White, Steel (4MJR9)
- SUPCO Retractable Magnetic Jumper, 5-1/4" x 1" (MAGTRACT)
- SUPCO Condensate Drain Pan, 4.80A, 7.5 qt, 11in W (CP807-240)
- SUPCO Flame Sensor Cleaner, 2 in. L, Steel, Red (FSC10)
- SUPCO Condensate Drain Pan, 7.21A, 15 qt., 13in W (CP821)
- SUPCO Refrigerant Cap Locks, Universal, PK10 (SFL1410)
- SUPCO Gauge, Vacuum, 35-125 F (VG64)
- NATION WIDE PRODUCTS Metal Fin Tool (AC-901)
- Supco AC & Refrigeration Accessories