Shop All Single Pressure Controls
Supco
Press Switch, Range 375-265 PSIG
Mfr # SHP375265
Zoro # G1165394
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Switch Action Open on Rise
- Pressure Connection 1/4 in Female SAE
- Range (PSI) 0-650
- Close (PSI) 265
Product Information
- Brand Supco
- MFR # SHP375265
- Zoro # G1165394
- UPC # 094704508719
- Country of Origin China
- Category Single Pressure Controls
Dimensions
Pressure Connection Size | 1/4 in |
Overall Depth | 21 mm |
Overall Width | 21 mm |
Overall Height | 41 1/2 mm |
Description
High Pressure Switch, Product Type High Pressure Control, Pressure Range - Maximum 700 psi, Pressure Differential - Minimum Not Applicable, Pressure Range - Minimum Not Applicable, Pressure Differential Max. Not Applicable, Pressure Differential Adjustability Fixed, Pressure Range Adjustability Fixed, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High, Pressure Connection Size 1/4 in, Rated Voltage 120/240VAC
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Access Fitting, SF4314 (SF4314)
- PORTACOOL Evaporative Media Set (PACHT270K)
- STREAMLINE Refrigerant Line Set, 1/4x1/2, 50Ft (40820500B6)
- LAU PARTS Fan Blades, 3Bld 24Dia 27Deg Cw (60557701)
- SUPCO Press Switch, Range 450-250 PSIG (SHP450250)
- SUPCO Press Switch, Range 15-35 PSIG (SLP1535)
- SUPCO Pressure Switch (SLP0520)
- SUPCO Press Switch, Range 350-250 PSIG (SHP350250)
- SUPCO Low Pressure Switch, Open 75 PSI (SLP75100)
- SUPCO Fan Cycling Control, Opens 200 PSI (SFC200240)
- HONEYWELL THERMAL SOLUTIONS L408J1033 Spdt Vaporstat 0-4 Psi (L408J1033)
- Supco Single Pressure Controls