Shop All Single Pressure Controls
Supco
Press Switch, Range 25-50 PSIG
Mfr # SLP2550
Zoro # G1478565
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Switch Action Open on Fall
- Pressure Connection 1/4 in Female SAE
- Range (PSI) 0-650
- Close (PSI) 50
Product Information
- Brand Supco
- MFR # SLP2550
- Zoro # G1478565
- UPC # 094704525303
- Country of Origin China
- Category Single Pressure Controls
Dimensions
Pressure Connection Size | 1/4 in |
Overall Width | 21 mm |
Overall Height | 41 1/2 mm |
Overall Depth | 21 mm |
Description
Low Pressure Switch, Product Type Low Pressure Control, Pressure Range - Maximum 700 psi, Pressure Differential - Minimum Not Applicable, Pressure Range - Minimum Not Applicable, Pressure Differential Max. Not Applicable, Pressure Differential Adjustability Fixed, Pressure Range Adjustability Fixed, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting Low, Pressure Connection Size 1/4 in, Rated Voltage 120/240VAC
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARD HVAC L150 30 EXP. FACE AUTO ORG (8402-144BX)
- BERKO MARLEY ENGINEERING PRODUCTS Manual Reset Limit Switch (4520-2028-000)
- KOCH FILTER 20x25x2 Standard Capacity Pleated Filter, MERV 11 (102-499-021)
- FOSTORIA Electric Infrared Heater, 240V AC, 1 Phase (OCH2-55-240V-SS)
- SUPCO Press Switch, Range 375-265 PSIG (SHP375265)
- SUPCO Pressure Switch (SLP0520)
- SUPCO Press Switch, Range 425-300 PSIG (SHP425300)
- SUPCO Low Pressure Switch, Open 75 PSI (SLP75100)
- SUPCO Press Switch, Open 40-80 PSIG (SLP4080)
- SUPCO Fan Cycling Pressure Switch (SFC210275)
- DWYER INSTRUMENTS Pressure Switch, SPDT, 0 to 100 psi (EDAW-N1E1-04T0)
- Supco Single Pressure Controls