Shop All Fan Parts
Supco
Pocket Therm, 1" Dial, 0/+220F
Mfr # ST02
Zoro # G5456479
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Conditioners; Refrigerators / Freezers
- Includes (1) Protective Sheath with Convenient Pocket Clip
Product Information
Details
For Use With | Air Conditioners; Refrigerators / Freezers |
Includes | (1) Protective Sheath with Convenient Pocket Clip |
Item | Pocket Therm,1" Dial,0/+220F |
Description
Pocket Therm,1 In. Dial,0/+220F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Ice Machine Legs, 6 in., PK4 (LP-6 LEG)
- ZORO SELECT Return Air Grille, 7.75 X 15.75, White, Steel (4MJP9)
- TEMPCO Strip Heater, 120V, 6 In. L, 1200 Deg F (CSH00318)
- TEMPCO Ceramic Terminal Caps, 10 - 24Threads, PK10 (CER-102-104)
- SUPCO Copper Drier, SUD114 (SUD114)
- SUPCO Connector, T1123C, PK100 (T1123C)
- SUPCO Start Capacitor, CS270324X220 (CS270-324X220)
- SUPCO Round Dual Run Capacitor, CD50+12.5X440R (CD50+12.5X440R)
- SUPCO Round Run Capacitor, CR25X370R (CR25X370R)
- SUPCO Start Capacitor, CS378440X110 (CS378-440X110)
- HONEYWELL Digital Controller (DC120L10001000)
- Supco Fan Parts