Shop All Fan Parts
Supco
Pocket Dial Thermometer
Mfr # ST08
Zoro # G5457459
product price: $5.29
/ea
Sold in multiples of 3 for $15.87
$15.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Refrigerators/Freezers, Air Conditioners
- Features Stem Length: 5"; Temperature range: -40F to 160F
- Includes (1) Protective Sheath with Convenient Pocket Clip
Product Information
Details
For Use With | Refrigerators/Freezers, Air Conditioners |
Features | Stem Length: 5"; Temperature range: -40F to 160F |
Item | Pocket Dial Thermometer |
Includes | (1) Protective Sheath with Convenient Pocket Clip |
Description
Pocket Dial Thermometer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rectangular OEM Blower, 1360/970 RPM, 1 Phase, Direct, Rolled Steel (1TDT8)
- DAYTON Blower, 10-5/8 In, 208-230 V, 2020 CFM (7HL65)
- GAF LOUVER WHT ALUM 14""X24"" (DA1424W)
- AIR HANDLER 10x30x1 Synthetic Pleated Air Filter, MERV 8 (6B982)
- SUPCO Round Dual Run Capacitor, CD30+10X370R (CD30+10X370R)
- SUPCO Oval Run Capacitor, CR10X370 (CR10X370)
- SUPCO Round Dual Run Capacitor, CD70+5X440R (CD70+5X440R)
- SUPCO Round Dual Run Capacitor, CD20+10X370R (CD20+10X370R)
- SUPCO Connector, 5/16", Female Flare (SF2056)
- SUPCO UV Dye Drier (SUD8358)
- SUPCO Round Dual Run Capacitor, CD30+5X440R (CD30+5X440R)
- Supco Fan Parts