Shop All Fan Parts
Supco
Oval Run Capacitor, CR7.5X370
Mfr # CR7.5X370
Zoro # G5456488
product price: $2.35
/ea
Sold in multiples of 5 for $11.75
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 370VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Fits Brand Various Electronic Devices
- Phase 3
- Features Operating Temperature: -13F to 185F
Product Information
Details
Voltage | 370VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Fits Brand | Various Electronic Devices |
Phase | 3 |
Item | Oval Run Capacitor,CR7.5X370 |
Features | Operating Temperature: -13F to 185F |
Description
Oval Run Capacitor,CR7.5X370
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 5 1/4 In, Width 6 3/4 In (C525-675D L)
- HONEYWELL THERMAL SOLUTIONS Rm7840L1018 120V Relay Module (RM7840L101)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (48C179)
- HONEYWELL THERMAL SOLUTIONS L408J1009 Spdt Vaporstat 0-16 Oz (L408J1009)
- SUPCO Closed End Conn, T1057 PK15 (T1057)
- SUPCO Round Dual Run Capacitor, CD70+5X440R (CD70+5X440R)
- SUPCO Water Guard (WG1)
- SUPCO Valve Cores, 6, w/Wrench (SF3805)
- SUPCO Relay Capacitor Overload (RCO220)
- SUPCO Oval Run Capacitor, CR35X370 (CR35X370)
- BELIMO Return Proportional Actuator, NonSpring (TR24-SR-T)
- Supco Fan Parts