Shop All Fan Parts
Supco
Oval Run Capacitor, CR15X440
Mfr # CR15X440
Zoro # G5456031
product price: $3.15
/ea
Sold in multiples of 5 for $15.75
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 440VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Phase 3
- Fits Brand Various Electronic Devices
- Features Operating Temperature: -13F to 185F
Product Information
Details
Voltage | 440VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Phase | 3 |
Fits Brand | Various Electronic Devices |
Features | Operating Temperature: -13F to 185F |
Item | Oval Run Capacitor,CR15X440 |
Description
Oval Run Capacitor,CR15X440
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Ventilator, 1/2 hp, 20 in Blade Dia., 230V AC/460V AC, Belt Drive (7A416)
- MRCOOL E Star DIY 4th Gen 24k BTU Ductles Mini-Split 230/60HZ PR (DIY-24-HP-WM-230C25)
- ALL-FILTERS 20X22X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (20221.8 4PK)
- POWERS CONTROLS Pneumatic Actuator, 10 in. L, 8 to 13 psi (331-2961)
- SUPCO FPT Gauge Access Line Tap, 1/4" (SF7265)
- SUPCO Round Run Capacitor, CR40X370R (CR40X370R)
- SUPCO Round Dual Run Capacitor, CD55+5X440R (CD55+5X440R)
- SUPCO Round Run Capacitor, CR30X370R (CR30X370R)
- SUPCO Transformer, 20VA, 120/208/240VAC (SXT114)
- SUPCO Digital Handheld Scale (DHS55)
- DAYTON Wiring Harness, 120 Volts (1FEK4)
- Supco Fan Parts