Shop All Fan Parts
Supco
Mini-Split Run Cap, 6MFD x 450V
Mfr # RC6X450
Zoro # G5451621
Sold in multiples of 7 for $10.15
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 450VAC
- For Use With AC Mini Split Units
- Features Operating Temperature: -13F to 185F
- Fits Brand Various Electronic Devices
- Phase 3
Product Information
Details
Voltage | 450VAC |
For Use With | AC Mini Split Units |
Item | Mini-Split Run Cap,6MFD x 450V |
Features | Operating Temperature: -13F to 185F |
Fits Brand | Various Electronic Devices |
Phase | 3 |
Description
Mini-Split Run Cap,6MFD x 450V
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Line Piercing Valve, 1/2" and 5/8" OD (BPV21)
- PROGRESS LIGHTING Ceiling Fan and Light Universal Remote Control (P2662-01)
- LASKO Hi Velocity Fan 3Spd Osc (U35115)
- DAYTON Door Louver, 14-1/4 H, 14-1/8 W, Aluminum (5NKK9)
- SUPCO Round Dual Run Capacitor, CD50+5X370R (CD50+5X370R)
- SUPCO Round Dual Run Capacitor, CD80+7.5X440R (CD80+7.5X440R)
- SUPCO Round Run Capacitor, CR6X440R (CR6X440R)
- SUPCO Oval Run Capacitor, CR15X370 (CR15X370)
- SUPCO Mini-Split Run Cap, 20MFD x 450V (RC20X450)
- SUPCO Pocket Dial Thermometer (ST08)
- SCHNEIDER ELECTRIC Monolithic key switch selector, Harmony XB7, plastic, black, 22mm, key 455, 3 positions, stay put, 2NO (XB7NG33)
- Supco Fan Parts