Shop All Fan Parts
Supco
Mini-Split Run Cap, 2MFD x 450V
Mfr # RC2X450
Zoro # G5451518
product price: $0.93
/ea
Sold in multiples of 12 for $11.16
$11.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 450VAC
- For Use With AC Mini Split Units
- Phase 3
- Features Operating Temperature: -13F to 185F
- Fits Brand Various Electronic Devices
Product Information
Details
Voltage | 450VAC |
For Use With | AC Mini Split Units |
Phase | 3 |
Item | Mini-Split Run Cap,2MFD x 450V |
Features | Operating Temperature: -13F to 185F |
Fits Brand | Various Electronic Devices |
Description
Mini-Split Run Cap,2MFD x 450V
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEILING FAN DESIGNERS Ceiling Fan Designers 7995-UGA New NCAA GEORGIA BULLDOGS 52 in. Ceiling Fan (7995-UGA)
- AAON MOUNT MTR ASSY GROMMET 3 REQ'D PER MOU (P17730)
- AMERIMAX HOME PRODUCTS FLASHING GALV STD20""X10' (70420)
- ACCUMULAIR Pleated Air Filter, 20" x 24" x 1", 4 Pack (FB20X24_4)
- SUPCO Oval Run Capacitor, CR45X370 (CR45X370)
- SUPCO Pick Tool for SF39 Series (SF3915)
- SUPCO Rings, Insulated, T1035, PK15 (T1035)
- SUPCO Quick Disc, Insulated, T2002, PK20 (T2002)
- SUPCO Connector, 5/16", Female Flare (SF2056)
- SUPCO Fin Jack, FPT10 (FPT10)
- HUNTER FAN CO. JAN FAN Jan Fan 6' Extension Cord For Model Jf-Dcs, Yellow (JF-DCS-EXT6)
- Supco Fan Parts