Shop All Manifold Gauge Set Accessories
Supco
Mini Split Adapter, 1 Hole, 6-5/16" L
Mfr # ZMF56
Zoro # G7952544
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 5/16 in
- Color Black
- Angle 0 Degrees
- Working Pressure 500 psi
- Connection Size 1/4 in Female
Product Information
- Brand Supco
- MFR # ZMF56
- Zoro # G7952544
- UPC # 687152264223
- Country of Origin China
- Category Manifold Gauge Set Accessories
Dimensions
Length | 6 5/16 in |
Connection Size | 1/4 in Female |
Details
Item | Mini Split Adapter |
Color | Black |
Angle | 0 Degrees |
Working Pressure | 500 psi |
Number of Hoses | 1 |
Burst Pressure | 1,000 psi |
Fitting Material | Brass |
Hose Material | Rubber |
Description
Mini Split Adapter, Connection Size 1/4 in Female, 0 Degrees Angle, Number of Hoses 1, Length 6 5/16 in, Color Black, Hose Material Rubber, Fitting Material Brass, Working Pressure 500 psi, Burst Pressure 1,000 psi, For Use With HVAC/R, Mini Splits, Features Mini-Fit(R), Flexible, High Quality Brass Design with Pressure Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Pneumatic Blower, Venturi, Steel (ASI-1200)
- ALL-FILTERS 20X24X4 Merv 8 Pleated AC Furnace Air Filter, 3PK (20244.8 3PK)
- TSURUMI Impeller (801-009)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 11 (2DYT8)
- DAYTON Gauge, 2-3/4 In Dia, Low Side, Blue, 350 psi (4PDK4)
- YELLOW JACKET Black Ball Valve Hose (25802)
- YELLOW JACKET Black Hose (29805)
- YELLOW JACKET Gauge, 2-1/2 In Dia, High Side, Red, 500 psi (49001)
- YELLOW JACKET Manifold Hose Set, 72 In, Red, Yellow, Blue (25986)
- JB INDUSTRIES Manifold Hose Set, 60 In, Red, Yellow, Blue (CCLS-72)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, High Side, Red, 800 psi (M2-825)
- Supco Manifold Gauge Set Accessories