Shop All Test Leads & Probes
Supco
Magnetic Test Leads, 30 VAC, Yellow
Mfr # MAG1YL
Zoro # G0393117
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 20"
- Max Amps 5A
- Application Thermostats, Controls Boards, Sensors, Switches, Alarm Panels
- Features Ideal for low Voltage Troubleshooting Recessed Terminals
Product Information
- Brand Supco
- MFR # MAG1YL
- Zoro # G0393117
- UPC # 855232004001
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 20" |
Details
Item | Magnetic Test Leads |
Color | Yellow |
Max Amps | 5A |
Application | Thermostats, Controls Boards, Sensors, Switches, Alarm Panels |
Features | Ideal for low Voltage Troubleshooting Recessed Terminals |
Description
Magnetic Test Leads,30 VAC,Yellow
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SG TOOL AID Lifetime Heavy Dutry Circuit Tester (27000)
- ENERPAC Pressure Gauge, 0 to 10,000 psi, 1/2 in NPTF, Aluminum, Silver (GF5P)
- PIC GAUGES Vacuum Gauge, 1/4 in. NPT, 4 in. (202L-404A)
- ACURITE Weather Station, 0 to 99.99" Rain Fall (01083M)
- SUPCO Magnetic Test Leads, 30 VAC, Black (MAG1BK)
- SUPCO AC Line Splitter, 15A Max. Input Current (IDVMSPLITTER)
- SUPCO Magnetic Test Leads, 30 VAC, Blue (MAG1BL)
- ZORO SELECT Test Lead Kit (4WRD7)
- FLUKE Test Leads, 63 In. L, Black/Red (Fluke-TL222)
- KLEIN TOOLS Toner-PRO Tone Generator (VDV500-063)
- ZORO SELECT Binding Post, 33VAC/70VDC, Black (5TWZ2)
- Supco Test Leads & Probes