Shop All Test Leads & Probes
Supco
Magnetic Test Leads, 30 VAC, Blue
Mfr # MAG1BL
Zoro # G0393187
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- For Use With Mag Jumper
- Length 20"
- Max Amps 5A
- Application Thermostats, Controls Boards, Sensors, Switches, Alarm Panels
Product Information
- Brand Supco
- MFR # MAG1BL
- Zoro # G0393187
- UPC # 855232004025
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 20" |
Details
Item | Magnetic Test Leads |
Color | Blue |
For Use With | Mag Jumper |
Max Amps | 5A |
Application | Thermostats, Controls Boards, Sensors, Switches, Alarm Panels |
Features | Ideal for low Voltage Troubleshooting Recessed Terminals |
Maximum Voltage | 30 V |
Maximum Current | 5 A |
Color Code | Blue |
Description
Magnetic Test Leads,30 VAC,Blue, Color Code Blue, For Use With Mag Jumper, Length 1 5/8 ft, Maximum Voltage 30 V, Maximum Current 5 A, Features Color Coded
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Transducer, 0 to 50 PSI (626-09-GH-P1-E4-S1)
- TRACEABLE Memory Stopwatch, LCD (1052)
- NOSHOK Vacuum Gauge, 4" 304 SS Case, Copper Alloy Internals, 30 inH2O vac, 1/4 NPT Male Bottom Conn (40-200-30-inH2O-vac)
- HOBO Water Level Data Logger 100 (U20-001-02)
- SUPCO Magnetic Test Leads, 30 VAC, Yellow (MAG1YL)
- SUPCO Magnetic Test Leads, 30 VAC, Black (MAG1BK)
- SUPCO AC Line Splitter, 15A Max. Input Current (IDVMSPLITTER)
- TEST PRODUCTS INTL Jumper leads, 4 color straight (TLS2010)
- INNOVATIVE PRODUCTS OF AMERICA Trailer Tester, 4/5 Pin (7866)
- TEST PRODUCTS INTL Kit A082, A055, A058, A059, A067, A038 (TLS12)
- FLUKE Test Lead Set Deluxe Electronic (1277073)
- Supco Test Leads & Probes