Shop All Fan and Limit Controls
Supco
Low Pressure Switch, Range 10-25
Mfr # SLP1025
Zoro # G0558778
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Type Domed
- Switch Action Open on Rise
- Electrical Connection Type Hardwired
- Contact Form SPST
- Product Type Pressure Switch
Product Information
- Brand Supco
- MFR # SLP1025
- Zoro # G0558778
- Country of Origin China
- Category Fan and Limit Controls
Details
Item | Pressure Switch |
Element Type | Domed |
Switch Action | Open on Rise |
Electrical Connection Type | Hardwired |
Contact Form | SPST |
Product Type | Pressure Switch |
Minimum Temperature Setting | -31 Degrees F |
Pressure Range - Minimum | 10 psi |
Maximum Operating Temperature | 149 Degrees F |
Minimum Operating Temperature | -31 Degrees F |
Standards | CE Listed, UL Listed |
Reset Type | Automatic Reset |
Pressure Setting | Low |
Pressure Range - Maximum | 25 psi |
Control Type | Low Cutout |
Rated Voltage | 120V AC, 240V AC, 24V AC |
Application | Low Limit |
Maximum Temperature Setting | 149 Degrees F |
Description
Pressure Switch, Product Type Pressure Switch, Pressure Range - Maximum 25 psi, Pressure Range - Minimum 10 psi, Time Delay Setting Not Applicable, Pressure Setting Low, Rated Voltage 120V AC, 240V AC, 24V AC, Contact Form SPST, Switch Action Open on Rise, Electrical Connection Type Hardwired, Element Type Domed, Reset Type Automatic Reset, Head Start Timing Maximum Setting Not Applicable, Head Start Timing Minimum Setting Not Applicable, Application Low Limit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Wash Filter, Perm, lGalv Steel, 20"x25"x2" (118-700-009)
- BRADFORD WHITE 228-42506-00 Burner Head Only / (228-42506-)
- AIR HANDLER Pleated Air Filter, 12x12x1, MERV 7, Standard Capacity, Synthetic, GR5WM712121, White (GR5WM712121)
- FAST TRACK BY ALFA LAVAL Gasketed Plate Heat Exchanger, 40 Plates, 150 kBtu (M3-FG-40M)
- SUPCO Thermostat, 140 to 160, 2-51/64in.D, SPST (SHL522)
- SUPCO Hard Start (URSC10)
- SUPCO High Temp Chart Recorder (CR87HT)
- SUPCO Black Recorder Pen (CRPEN)
- SUPCO Pro-41 Overload Relays (PRO41)
- SUPCO Thermostat, Limit & Plenum, Range 140-110F (SHL507)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 220 (6UEC5)
- Supco Controls