Shop All Pilot and Ignitor Components
Supco
Hot Surface Igniter, LP/NG, 120V AC, 3 1/4 in L., Silicon Carbide, Brackets and Hardware
Mfr # IG403K
Zoro # G2610684
original price:
$17.99
8% off
new price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gas Type LP/NG
- Length (In.) 3 1/4 in
- Tip Style Flat
- Type Silicon Carbide
- Voltage 120V AC
Product Information
- Brand Supco
- MFR # IG403K
- Zoro # G2610684
- UPC # 687152196333
- Country of Origin China
- Category Pilot and Ignitor Components
Dimensions
Length (In.) | 3 1/4 in |
Probe Length | 2 1/4 in |
Overall Length | 3 1/4 in |
Lead Length | 24 in |
Details
Gas Type | LP/NG |
Item | Hot Surface Igniter |
Tip Style | Flat |
Type | Silicon Carbide |
Voltage | 120V AC |
Includes | Installation Hardware |
Special Information | 18 Gauge Copper High Temperature Fiberglass Insulated Lead Wires |
Amps | 3.5 - 5A @ 132V AC |
For Use With | Furnaces, Boilers, Water Heaters, Unit Heaters, Pool Heaters |
Product Type | Hot Surface Igniter |
Maximum Lead Wire Insulation Temperature | 300 Degrees F |
Input Voltage | 120V AC |
Electrical Connection Type | Hardwired |
Heating Element Material | Silicon Carbide |
Application | Boilers, Furnaces, Pool Heaters, Unit Heaters, Water Heaters |
Compatible with Brand | Carrier, Ducane, Johnstone, Mars, Norton, Raypack, Roberts Gordon, Robertshaw, Snyder General, Starlite, Surface Igniter, Trane, Weil McLain, White-Rodgers |
Replacement Type | OEM |
OEM Replacement Part Number | 1380654, 1380672, 1380680, 1403, 1407, 1409, 20015201, 201, 271, 41-403, 41-404, 41-407, 41-409, 511-330-139, 511-330-190, 511-330-193, 600915, 67916, 67918, 67920, 767A-356, 767A-357, 767A-361, 767A-365, 767A-370, 90434300, B138196P01, B144676P02, DS403KX, IGN26, IGN30, L45-540, LH33ZS001A, LH33ZS002, LH33ZS003, LH33ZS004 |
For Fuel Type | LP, Natural Gas |
Description
Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type OEM, Heating Element Material Silicon Carbide, Electrical Connection Type Hardwired, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 300 Degrees F, Lead Length 24 in, Probe Length 2 1/4 in, Tip Style Flat, Compatible with Brand Carrier, Ducane, Johnstone, Mars, Norton, Raypack, Roberts Gordon, Robertshaw, Snyder General, Starlite, Surface Igniter, Trane, Weil McLain, White-Rodgers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER 1/4" Flare Gasket, Copper (A 00401)
- XPOWER 1560 CFM, 1 Amp, Variable Speed 13” Sealed Brushless DC Motor Air Circulator with Power Outlets for Daisy Chain (FC-250AD)
- BRISKHEAT Heating Tape, 70°F Preset Thermostat, Silicone, 120V, 750W, 0.5"W x 125 ft. (RKP1A1500)
- HONEYWELL HOME Low Voltage Thermostat, 5-1-1 or 5-2 Programs, 1 H 1 C, Hardwired/Battery, 24VAC (TH6110D1021)
- SUPCO Mini Hot Surface Igniter, LP/NG, 120V AC, 2 1/8 in L., Universal Silicon Nitride (SSN4000)
- SUPCO Hot Surface Igniter, LP/NG, 120V AC, 3 1/4 in L., Silicon Carbide, Brackets and Hardware (IG402K)
- SUPCO Hot Surface Igniter, LP/NG, 120V AC, 3 5/16 in L., Silicon Carbide, Brackets and Hardware (IG4000)
- SUPCO Hot Surface Igniter, LP/NG, 120V AC, 9 1/4 in L., Silicon Carbide (SKIT03033)
- SUPCO Hot Surface Igniter Kit, LP/NG, 24V AC, 1 3/4 in L., Silicon Nitride (SSN24)
- SUPCO Hot Surface igniter, LP/NG, 120, 3 1/4 in L., Universal Silicon Nitride (SSN2000)
- WHITE-RODGERS 101934F32 General Controls 750 (101934F32)
- Supco Pilot and Ignitor Components