Shop All Cooling Equipment Relays
Supco
Hard Start Kit, 115 Volts, 60
Mfr # RCO810
Zoro # G3908231
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115
- Phase Single
- Hz 60
- HP 1/12 to 1/5
- Temp. Rating (F) 180
Product Information
- Brand Supco
- MFR # RCO810
- Zoro # G3908231
- UPC # 687152023790
- Country of Origin China
- Category Cooling Equipment Relays
Dimensions
Height | 4 1/2 in |
Width | 2 in |
Overall Height | 5 1/4 in |
Overall Depth | 2 in |
Overall Width | 2 in |
Description
Hard Start Kit, Capacitor Microfarad Rating 145-175 MFD, For Cooling Capacity Range Not Applicable, Torque Increase Percentage Not Applicable, For Compressor Type Capacitor-Start Induction-Run, Relay Type Positive Temperature Coefficient Relay, Instant Restart Instant Restart, Control Voltage 115V AC, Maximum Horsepower Rating 1/5 hp, Minimum Horsepower Rating 1/12 hp, Number of Wires 3 Wire, Product Type Hard Start Kit, Includes (2) Wire Connectors, Pick Up Voltage Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Louver, Wall Opening 36x48In, Galvannealed (4FZG9)
- GREENSEAM End Cap, Galvanized Steel, 26 ga (GRECP14GA26)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, 2 to 10VDC (MS51-7103-100)
- WESTAFLEX Chimney Liner Extension, 5" Dia. (9509-ext)
- SUPCO 120/240 VAC 1 Phase Units 1/2-5 HP Hard Start Electronic Relay and Start Capacitor (SPP8E)
- SUPCO Hard Start Kit, 35 Contact Rating (Amps), 208-265 Volts (MPR5)
- SUPCO Potential Relay, 9069 (9069)
- SUPCO Hard Start Kit, Relay and Start Capacitor, 90-277 Volts (SPP5)
- SUPCO Hard Start Kit, Relay, Overload and Start Capacitor, 115 Volts (RCO410)
- SUPCO Hard Start Kit, Potential Relay, Start Capacitor, 35 Contact Rating (Amps), 208 to 240 Volts (3W2)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, 4 to 20mA (MS51-7103-160)
- Supco Cooling Equipment Relays