Shop All Fan Parts
Supco
General Purpose Timer, 24 hr.
Mfr # ST103
Zoro # G5451393
product price: $62.09
/ea
$62.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- For Use With Greenhouse Lighting and Ventilation; Sprinkler Systems; Indoor and Outdoor Lighting; Pool Filter Pumps and Heaters; Off-Cycle Defrost
- Features Operating Temperature: -22F to 158F
- Phase 1
Product Information
Details
Voltage | 120VAC |
For Use With | Greenhouse Lighting and Ventilation; Sprinkler Systems; Indoor and Outdoor Lighting; Pool Filter Pumps and Heaters; Off-Cycle Defrost |
Features | Operating Temperature: -22F to 158F |
Item | General Purpose Timer,24 hr. |
Phase | 1 |
Description
General Purpose Timer,24 hr.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 1173067 Burner Asy 3-Cell (1173067)
- QUIETCOOL QC CL-6000 Steel Ceiling Whole House Fan (QC CL-6000)
- AIR VENT TURBINE 12"" MILL INTRNL (TIBS0000)
- ACCUMULAIR Pleated Air Filter, 11.25" x 11.25" x 1", 4 Pack (FA11.25X11.25A_4)
- SUPCO Round Dual Run Capacitor, CD35+3X440R (CD35+3X440R)
- SUPCO Quick Disc-HT, T1114C, PK100 (T1114C)
- SUPCO Oval Dual Run Capacitor, CD40+3X440 (CD40+3X440)
- SUPCO Round Dual Run Capacitor, CD40+3X440R (CD40+3X440R)
- SUPCO Coupler, 1/4"F x 1/2"M (SF2012)
- SUPCO Round Dual Run Capacitor, CD35+5X440R (CD35+5X440R)
- BROAN Fan Assembly, For Use With Mfr. Model Number 688 (97012026)
- Supco Fan Parts