Shop All AC & Refrigeration Accessories
Supco
Gauge, Vacuum
Mfr # VG60
Zoro # G3366447
original price:
$158.99
5% off
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electronic
- Includes Hanger/Stand, Quick Caps for Fitting and Case
- Display 10 Segmented LED
- Connection 1/4 in Male Flare
- Measuring Range 50 to 5000 Microns
Product Information
- Brand Supco
- MFR # VG60
- Zoro # G3366447
- UPC # 687152035366
- Country of Origin China
- Category AC & Refrigeration Accessories
Details
Type | Electronic |
Includes | Hanger/Stand, Quick Caps for Fitting and Case |
Item | Vacuum Gauge |
Display | 10 Segmented LED |
Connection | 1/4 in Male Flare |
Measuring Range | 50 to 5000 Microns |
Power Supply | 9 V Battery |
Description
Vacuum Gauge, Electronic, Measuring Range 50 to 5000 Microns, Ambient Operating Range (F) -, Connection 1/4 in Male Flare, Display 10 Segmented LED, Power Supply 9 V Battery, Includes Hanger/Stand, Quick Caps for Fitting and Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Enclosure AC, Wall Mount, 908/1023 BtuH (N170116G010)
- DAYTON Hydronic Unit Heater, 5000 cfm, 18-5/8" D (4NHG6)
- AMERICAN METAL PRODUCTS 6" Brn Rnd Damper Ring (1800B6)
- DANFOSS 460v3ph 60Hz Scroll Compressor (121L0611)
- SUPCO Vacuum Gauge, Digital, 0 to 19000 Microns (VG640D)
- SUPCO Universal Potential Relay (SUPR)
- SUPCO Condensate Drain Pan, 4.80A, 7.5 qt, 11in W (CP807-240)
- SUPCO Condensate Drain Pan, 12.00A, 15.5qt, 13inW (CP815)
- SUPCO Condensate Drain Valve, Gray, PVC (JV1B)
- SUPCO Drain Pan, 8.34A, 7.5 qt., 10-1/4 in. W (CP807)
- STREAMLINE Refrigerant Lineset, 1/4 x 5/8 In x 35 Ft (41020350B3B6)
- Supco AC & Refrigeration Accessories