Shop All Fan Parts
Supco
Freeze Protection, 50 deg.-35 deg. F
Mfr # SFPC
Zoro # G9889601
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240V
- For Use With Air Conditioning Evaporator Coils
- Phase 1 and 3
- Fits Brand SUPCO
- Features Open 35 Degrees F, Close 50 Degrees F, Fit Up to 7/8 in OD Tubing, Rated 10A @ 120V, 5A @ 240V, 12 in Leads
Product Information
Details
Voltage | 120/240V |
For Use With | Air Conditioning Evaporator Coils |
Phase | 1 and 3 |
Fits Brand | SUPCO |
Item | Freeze Protection, 50 Degrees -35 Degrees F |
Features | Open 35 Degrees F, Close 50 Degrees F, Fit Up to 7/8 in OD Tubing, Rated 10A @ 120V, 5A @ 240V, 12 in Leads |
Description
Freeze Protection, 50 Degrees -35 Degrees F, Fits Brand Supco, Features Open 35 Degrees F, Close 50 Degrees F, Fit Up to 7/8 in OD Tubing, Rated 10A @ 120V, 5A @ 240V, 12 in Leads
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLOW EGV5 Power Attic Vent, 1450 cfm, 696 sq-in Net Free Ventilating Area, Galvanized Steel, Silver (EGV5)
- DAYTON Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 4460/6400 CFM (7DD03)
- AIR HANDLER Fiberglass Air Filter, 15x30x1", MERV 5 (5W984)
- TJERNLUND PRODUCTS 180 cfm Basement Fan, Reversible (X2D)
- SUPCO Connector, 1/4", Sure Seal (SF2084)
- SUPCO Spade, Insulated, T1050, PK15 (T1050)
- SUPCO Round Run Capacitor, CR10X440R (CR10X440R)
- SUPCO Connector, T1123C, PK100 (T1123C)
- SUPCO Round Dual Run Capacitor, CD60+5X440R (CD60+5X440R)
- SUPCO Core Removal Tool, SF3900 (SF3900)
- JOHNSON CONTROLS Restrictor 0.007 in. (R-3710-1007)
- Supco Fan Parts