Shop All Ignition Systems and Components
Supco
Flame Sensor, Mfr. No. 760-401, PFS401
Mfr # FLS401
Zoro # G4015980
original price:
$12.15
8% off
new price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hot Surface Ignition
- Gas Type LP/NG
- Igniter Warm-Up Time (Sec.) 17 sec
- Bracket Fixed
- For Use With Flame Sensor, For Mfr. No. 760-401, PFS401
Product Information
- Brand Supco
- MFR # FLS401
- Zoro # G4015980
- UPC # 687152240845
- Country of Origin China
- Category Ignition Systems and Components
Dimensions
Height (In.) | 1/2 in |
Depth (In.) | 7/8 in |
Probe Length (In.) | 3 in |
Width (In.) | 6 1/4 in |
Overall Depth | 7/8 in |
Lead Length | 30 in |
Probe Length | 3 in |
Overall Length | 4 in |
Overall Height | 1/2 in |
Description
Flame Sensor, Replacement Type Universal, Compatible Ignition System Type Direct Spark Ignition, Bracket Type Fixed, Probe Tip Angle Straight, Probe Length 3 in, Probe Mounting Type Stud Mount, Lead Length 30 in, Electrical Connection Type Hardwired, Compatible with Series 760 Series, Compatible with Brand Packard, White Rodgers, Compatible with Manufacturer Model Number 760-401, PFS401, Maximum Rod Temperature 1,800 Degrees F, Product Type Flame Sensor, For Fuel Type LP, Natural Gas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 15 X 20 X 2 Nominal Washable Electrostatic Furnace Air Filter (ECA201520)
- ACME Shaft (111067)
- ROBERTSHAW Gas Cooking Control, Target Pilot (1830-210)
- FOSTORIA Wire Guard, Nickel Plated Steel (MMWG-46)
- SUPCO Flame Sensor, Mfr. No. 0130F00010, LP/NG (FLS010)
- SUPCO Flame Sensor, Mfr. No. LH33WZ514, LP/NG (FLS013)
- SUPCO Flame Sensor, Mfr. No. 25-27773-700, LP/NG (FLS700)
- SUPCO Flame Sensor, Heating Equipment, LP/NG (FLS201)
- SUPCO Flame Sensor, Mfr. No. LH33ZS004, LP/NG (FLS014)
- SUPCO Flame Sensor, Mfr. No. 62-25343-01, LP/NG (FLS301)
- BECKETT F-3 .75-1.25 Gph Head Xn (F-3)
- Supco Ignition Systems and Components