Shop All AC & Refrigeration Accessories
Supco
Fin Comb, 2-1/4" L, 8" W, Red
Mfr # UFC1
Zoro # G0749557
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 1/4 in
- Fins per Inch All Fin Sizes
- Insertion Depth 2 in
- Color Red
- Width 8 in
Product Information
- Brand Supco
- MFR # UFC1
- Zoro # G0749557
- UPC # 687152067466
- Country of Origin China
- Category AC & Refrigeration Accessories
Dimensions
Length | 2 1/4 in |
Insertion Depth | 2 in |
Width | 8 in |
Details
Fins per Inch | All Fin Sizes |
Color | Red |
Item | Fin Comb |
Description
Fin Comb, Color Red, Fins per Inch All Fin Sizes, Insertion Depth 2 in, Length 2 1/4 in, Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Wheel (950-1012)
- LUMENITE Liquid Level Probe, 12, 18 and 24 In, 2 In (3DCFT2)
- DAYTON Guard Set 16" (GGS_47295)
- ILC FILTER 16X22X1 MERV 10 MPR 1000 12 PIECES ACTUAL SIZE 16 X 22 X 075 MADE IN THE USA FI (WY-0JA2-9)
- SUPCO Condensate Drain Pan, 12.00A, 15.5qt, 13inW (CP815)
- SUPCO Current And Voltage Logger (LCV)
- SUPCO Beltjack To Spread Sheeves Apart (BJ10)
- SUPCO Filter Puller, 48 in. L, Steel, Silver (FP48)
- SUPCO Retractable Magnetic Jumper, 5-1/4" x 1" (MAGTRACT)
- SUPCO Supco Condensate Pan (CP802-240)
- BECKETT 51950U A/C Ready Kit For Genisys (51950U)
- Supco AC & Refrigeration Accessories