Supco

Fan Cycling Pressure Switch


product price: $15.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Switch Action Close on Rise
  • Application Fan Cycling
  • Electrical Connection Type Hardwired
  • Pressure Connection Size 1/4 in
  • Pressure Range - Minimum 210 psi
See all product information

Product Information

Dimensions

Pressure Connection Size 1/4 in

Details

Item Pressure Switch
Switch Action Close on Rise
Application Fan Cycling
Electrical Connection Type Hardwired
Pressure Range - Minimum 210 psi
Reset Type Automatic Reset
Pressure Range - Maximum 275 psi
Pressure Connection Gender Female
Maximum Temperature Setting 140 Degrees F
Element Material Stainless Steel
Control Type Fan Cycling
Pressure Connection Type Flare
Standards CE Listed, UL Listed
Rated Voltage 12V DC, 36V DC, 6V DC
Contact Form SPST
Minimum Temperature Setting -31 Degrees F
Product Type Pressure Switch

Description

Pressure Switch, Product Type Pressure Switch, Pressure Range - Maximum 275 psi, Pressure Range - Minimum 210 psi, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Connection Size 1/4 in, Rated Voltage 12V DC, 36V DC, 6V DC, Contact Form SPST, Switch Action Close on Rise, Electrical Connection Type Hardwired, Reset Type Automatic Reset, Application Fan Cycling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.